
Ricardo Premium Velvet Rod Pocket/Back Tab Curtain Panel (Discontinued)
- Mfr # 02585-70-084-33
- Zoro # G810449188
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02585-70-084-33
Zoro #
G810449188
UPC #
842249048708
Country of Origin
China
Dimensions
Size
50 in W x 84 in L
Maximum Rod Diameter
1-1/4 in
Details
Features
Thermal Protection, Noise Insulation
Material
Polyester
Pattern
Solid
Residential/Commercial
Residential
Item
Curtain
Indoor/Outdoor
Indoor
Light Filtration Value
Blackout
Color
Mauve
Header Type
Rod Pocket / Back Tab
Number of Panels Included
1
Description
Effortlessly beautiful with meticulously constructed custom-like details! This luxurious velvet curtain will deliver instant drama and appeal to any space, available in the most neutral and glamorous pop of colors. These 100% premium velvet quality curtains have a thick pile of fibers and attached blackout liner that helps provide thermal protection and noise insulation to reduce the transfer of sound and heat for energy savings. These substantial panels are fully lined and include weighted bottom corners to keep these panels in place and to hang nicely. These drapes have the most versatile header, a rod pocket with back tabs for a dramatic pleated look. Each panel is 50 in. wide in available lengths of 63 in., 84 in., 96 in., 108 in.. For a pair of curtains, you will need to order a quantity of two. For easy care, machine wash cold and line dry. PREMIUM FABRIC: This woven fabric feels incredibly soft to the hand and has a subtle shine for a luxurious look. The curtain has an attached woven blackout liner to create superior room darkening benefits adding extra privacy and energy savings.ROD POCKET WITH BACK TABS: A rod pocket style creates a gathered look while also allowing versatility. The additional back-tab option makes for an elegant, pleated look. Panel will accommodate up to 2 in. diameter curtain rod with no additional hardware.EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or low ironed out of the package.EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel.100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.