
Ricardo Premium Velvet Scalloped Window Valance (Discontinued)
- Mfr # 02585-02-017-33
- Zoro # G810448785
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02585-02-017-33
Zoro #
G810448785
UPC #
842249048906
Country of Origin
China
Dimensions
Maximum Rod Diameter
1-1/4 in
Size
50 in W x 17 in L
Details
Pattern
Solid
Material
Polyester
Light Filtration Value
Blackout
Indoor/Outdoor
Indoor
Header Type
Rod Pocket
Item
Valance
Color
Mauve
Residential/Commercial
Residential
Features
Thermal Protection, Noise Insulation
Number of Panels Included
1
Description
Effortlessly beautiful with meticulously constructed custom-like details! This luxurious velvet curtain will deliver instant drama and appeal to any space, available in the most neutral and glamorous pop of colors. These 100% premium velvet quality curtains have a thick pile of fibers and attached blackout liner that helps provide thermal protection and noise insulation to reduce the transfer of sound and heat for energy savings. This scalloped valance has a unique piping bottom hem detail to retain its curve like shape and to hang nicely. This curtain valance has the most versatile header, a 3-1/4 in. rod pocket that can fit up to 2 in. diameter curtain rod or a traditional 3 in. return rod for a more tailored look. Scalloped valance is 50 in. wide by 17 in. length. For a fuller look, you will need to order a quantity of two or more to fit window width. For easy care, machine wash cold and line dry. PREMIUM FABRIC: This woven fabric feels incredibly soft to the hand and has a subtle shine for a luxurious look. The curtain has an attached woven blackout liner to create superior room darkening benefits adding extra privacy and energy savings.ROD POCKET VALANCE: With a 3-1/4 in. rod pocket style with no header, this tailored valance is made to fit across the window area/curtain rod with little to no pleating or gathering. When ordering a tailored valance, select a valance that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1/2 times to double the width of the window for a fuller look. The scalloped bottom hem makes for an elegant, custom sophisticated look. EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or low ironed out of the package.EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.