
Ricardo Simplicity Swag Pair Window Valance (Discontinued)
- Mfr # 04436-08-036-02
- Zoro # G210448767
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04436-08-036-02
Zoro #
G210448767
UPC #
842249041938
Country of Origin
India
Dimensions
Size
80 in W x 36 in L
Maximum Rod Diameter
1-1/4 in
Details
Color
Natural
Light Filtration Value
Light-filtering
Pattern
Solid
Header Type
Rod Pocket
Material
Cotton
Residential/Commercial
Residential
Number of Panels Included
2
Indoor/Outdoor
Indoor
Item
Swag Pair
Description
Reminiscent of timeless beauty, classic and sophisticated, this soft lightweight curtain adds elegance to any room, diffusing light and providing privacy. This 100% fine cotton swag pair features elegant needlework: intricate bordered sides and bottom hems, joined with mitered corners! Instantly elevate any window in your well-appointed home with this swag pair 80 in. wide to the pair. For a breezier and more casual look, this charming design features a 36 in. length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this swag pair on its own, paired with valance or over a matching tier pair, this richly woven fabric will add fullness to any window. This unlined swag pair features a 2 in. rod pocket and 1 1/2 in. header for effortless installation onto your preferred hanging rod not included. Available in white and natural. 100% FINE COTTON FABRIC: This fine cotton fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique semi-sheer fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room ROD POCKET: With a 2 in. rod pocket and 1-1/2 in. header, this 3-piece valance is made to fit across the window area/curtain rod with extra fullness. When ordering a swag pair, select a swag pair that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1/2 times to double the width of the window for a fuller look. EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel 100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.