
Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (Discontinued)
- Mfr # 02000-79-036-13
- Zoro # G610449104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02000-79-036-13
Zoro #
G610449104
UPC #
842249037207
Country of Origin
China
Dimensions
Maximum Rod Diameter
1-1/4 in
Size
56 in W x 36 in L
Details
Material
Polyester
Item
Curtain
Pattern
Solid
Color
Sand
Residential/Commercial
Residential
Light Filtration Value
Blackout
Indoor/Outdoor
Indoor
Header Type
Grommet
Includes
Wand
Number of Panels Included
1
Description
An Independent U.S. laboratory test certifies this curtain is 99.8% efficient in blocking out the light! The perfect sidekick for movie marathons and lazy Sunday sleep-ins, room-darkening curtains keep entertainment areas almost as dark as the theaters. This heavyweight curtain panel features a superior, triple-weave fabric construction that blocks out light and stops heat and cold from penetrating through the density of its construction, which invisibly integrates black yarn into the pattern of colored yarns. This 56 in. wide curtain panel is soft to the touch and compliments any room decor. An attachable wand can be positioned on either side for easy opening and closing. These short panels are available in hard-to-find 36, in. 45 in. and 54 in. lengths. Each curtain panel has 8 grommets 1.5 in. inside diameter. It also features 1 in. side hems and a generous 3 in. bottom hem. Pull it across your window and voila! A blackout curtain that really works! This superior fabric is 100% easy-care polyester. Machine washable. Tumble dry low. Imported. Available in 8 colors: ivory with antique bronze grommets, putty with antique bronze grommets, sand with antique bronze grommets, gray with brushed nickel grommets, blue with brushed nickel grommets, sage with antique bronze grommets, garnet with antique bronze grommets, and espresso with antique bronze grommets. TRIPLE WEAVE WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric is comprised of black threads and colored yarns that effectively block light and insulates against heat and cold.GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 56 in. wide panel features 8 metal grommets measuring 1.5 in. inside diameter. To hang, use a decorative rod to match the grommet finish with a diameter of up to 1.25 in. EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.