Shop RICCA CHEMICAL

Potassium Iodide, 20 Percent w/v Aqueous

  • Mfr # R6310000-1B
  • Zoro # G703562796

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 999
Chemical Container Size
1 L
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6310000-1B
Zoro #
G703562796
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Potassium Iodide - Stabilized
Shelf Life
18 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 999
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Product Type
Potassium Iodide - Stabilized
CAS Number
7681-11-0, 7732-18-5
Chemical Container Type
Bottle
Concentration
20 % w/v
Color
Colorless
Form
Liquid
Storage Temperature
Ambient
Container Material
Plastic
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
REMOVE - Previous PI Node
P
Volume
1 L
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
166 g/mol (Potassium Iodide); 18.01 g/mol (Water)
Chemical Formula
KI
pH Level
Data not available.
Wire Color
Colorless

Description

Potassium Iodide - Stabilized, Concentration 20 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Molecular Weight 166 g/mol (Potassium Iodide); 18.01 g/mol (Water), Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.