Shop RICCA CHEMICAL

Phosphoric Acid, 25 Percent v/v Aqueous

  • Mfr # R5851000-1A
  • Zoro # G705606573

product price: 
$
33.59
/ea

Key Features

Concentration
25 % v/v
Chemical Container Material
Plastic
CAS Number
7664-38-2, 7732-18-5
Shelf Life
24 mo
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R5851000-1A
Zoro #
G705606573
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Phosphoric Acid
Concentration
25 % v/v
Chemical Container Material
Plastic
CAS Number
7664-38-2, 7732-18-5
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Product Type
Phosphoric Acid
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 84
Chemical Formula
H3PO4
Storage Temperature
Ambient
Container Material
Plastic
Quantity
1
Color
Colorless
Shipping Restrictions
Class 8, PG III, UN1805
Standards
ASTM, EP
Volume
1 L
Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
P
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 97.99 g/mol (Phosphoric Acid)
Application
Analytical Reagent
pH Level
Less Than 2
Wire Color
Colorless

Description

Phosphoric Acid, Concentration 25 Percent v/v, CAS Number 7664-38-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 97.99 g/mol (Phosphoric Acid), Chemical Formula H3PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1805, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.