Shop RICCA CHEMICAL
See all product information
Create Account
Rochelle Salt Stabilizer, for Ammonia De
- Mfr # R6640000-1A
- Zoro # G005380241
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
APHA
4500-NH3 C
CAS Number
7732-18-5; 6381-59-5
Shelf Life
18 mo
Chemical Container Type
Bottle
Chemical Container Size
1 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R6640000-1A
- Zoro #
- G005380241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Rochelle Salt Stabilizer (Certified), for Ammonia Determination
- APHA
- 4500-NH3 C
- CAS Number
- 7732-18-5; 6381-59-5
- Shelf Life
- 18 mo
- Chemical Container Type
- Bottle
- Product Type
- Rochelle Salt Stabilizer (Certified), for Ammonia Determination
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
Description
Rochelle Salt Stabilizer (Certified), for Ammonia Determination, CAS Number 7732-18-5; 6381-59-5, APHA 4500-NH3 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.