Sulfuric Acid Precision Solution, 0.1 N

  • Mfr # R8250000-10F
  • Zoro # G503567250
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 L
APHA
4500-SiO2 E
Product Type
Sulfuric Acid
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8250000-10F
Zoro #
G503567250
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sulfuric Acid
APHA
4500-SiO2 E
Product Type
Sulfuric Acid
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
Concentration
0.1 N
Shelf Life
36 mo
Chemical Grade
ACS, Lab
CAS Number
7664-93-9, 7732-18-5
Standards
ASTM, EP
Chemical Container Type
Box
Application
Analytical Reagent
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Container Type
Box
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2SO4
Volume
10 L
Storage Temperature
Ambient
Quantity
1
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Color
Colorless
pH Level
Less Than 2
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.1 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 4500-SiO2 E, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews