Silver Nitrate Precision Sol, 0.0171 N

  • Mfr # R6900000-20F
  • Zoro # G205379915
product price: 
$
561.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Product Type
Silver Nitrate
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R6900000-20F
Zoro #
G205379915
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
Chemical Container Material
Plastic
Product Type
Silver Nitrate
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 999
Chemical Container Type
Box
CAS Number
7732-18-5, 7761-88-8
Concentration
0.0171 N
Chemical Formula
AgNO3
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Standards
ASTM, EP
Volume
20 L
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Container Type
Box
Form
Liquid
Container Material
Plastic
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
pH Level
approximately 6
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Silver Nitrate, Concentration 0.0171 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews