Sodium Hydroxide, 10 Percent w/w Aqueous

  • Mfr # R7261000-10F
  • Zoro # G503562194
product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Concentration
10 % w/w
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 723
Shipping Restrictions
Class 8, PG II, UN1824
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7261000-10F
Zoro #
G503562194
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
Concentration
10 % w/w
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 723
Shipping Restrictions
Class 8, PG II, UN1824
Chemical Container Type
Box
Shelf Life
36 mo
Chemical Grade
ACS, Lab
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Storage Temperature
Ambient
Application
Analytical Reagent
Chemical Formula
NaOH
Volume
10 L
Container Type
Box
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Color
Colorless
Container Material
Plastic
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 10 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews