Shop RICCA CHEMICAL

Silver Nitrate Precision Sol, 0.0282 N

  • Mfr # R6950000-4B
  • Zoro # G705922895

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Size
4 L
Product Type
Silver Nitrate
Concentration
0.0282 N
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R6950000-4B
Zoro #
G705922895
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
Chemical Container Material
Plastic
Product Type
Silver Nitrate
Concentration
0.0282 N
Shelf Life
24 mo
CAS Number
7732-18-5, 7761-88-8
Calibration Certificate
NIST SRM 999
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Container Type
Bottle
Chemical Formula
AgNO3
Quantity
1
Volume
4 L
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Form
Liquid
Storage Temperature
Ambient
Standards
ASTM, EP
Application
Analytical Reagent
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
REMOVE - Previous PI Node
S
pH Level
approximately 6
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Silver Nitrate, Concentration 0.0282 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.