Silver Nitrate Precision Sol, 0.0855 N

  • Mfr # R6980000-20F
  • Zoro # G805379889
product price: 
$
1,260.99
/ea
Free Shipping & Returns

Key Features

Product Type
Silver Nitrate
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
0.0855 N
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6980000-20F
Zoro #
G805379889
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Silver Nitrate
Product Type
Silver Nitrate
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
0.0855 N
Chemical Container Type
Box
CAS Number
7732-18-5, 7761-88-8
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 999
Color
Colorless
Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Storage Temperature
Ambient
Quantity
1
Chemical Formula
AgNO3
Volume
20 L
Container Material
Plastic
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.0855 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews