Shop RICCA CHEMICAL

Sodium Chloride, 20 Percent w/v Aqueous S

  • Mfr # R7218600-1A
  • Zoro # G504399300

product price: 
$
59.39
/ea

Key Features

Product Type
Sodium Chloride
APHA
4500-I C
Chemical Container Size
1 L
Chemical Grade
ACS, Lab
Concentration
20 % w/v
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7218600-1A
Zoro #
G504399300
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Chloride
Product Type
Sodium Chloride
APHA
4500-I C
Chemical Grade
ACS, Lab
Concentration
20 % w/v
Shelf Life
24 mo
CAS Number
7647-14-5, 7732-18-5
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Quantity
1
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Standards
ASTM, EP
Storage Temperature
Ambient
Container Material
Plastic
REMOVE - Previous PI Node
S
Volume
1 L
Calibration Certificate
NIST
Chemical Formula
NaCl
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 20 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, APHA 4500-I C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.