Silver Nitrate Precision Sol, 0.141 N

  • Mfr # R7002000-500B
  • Zoro # G905922886
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Concentration
0.141 N
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7761-88-8
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7002000-500B
Zoro #
G905922886
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Silver Nitrate
Concentration
0.141 N
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7761-88-8
Shelf Life
24 mo
Product Type
Silver Nitrate
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 999
Standards
ASTM, EP
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Container Type
Bottle
Form
Liquid
Chemical Formula
AgNO3
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Quantity
1
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Volume
500 mL
Storage Temperature
Ambient
Container Material
Plastic
Shipping Restrictions
Class 9, PG III, UN3082
REMOVE - Previous PI Node
S
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.141 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Class 9, PG III, UN3082, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews