Shop GROWCELLS
See all product information
Create Account
Standard Sodium Citrate Buffer, 10 L
- Mfr # MRGF-6495-010L
- Zoro # G022587869
product price:ย
$
303.99
/ea
Free Shipping & Returns
Key Features
Color
Colorless
Form
Liquid
Features
Concentrated Sodium Chloride-Sodium Citrate Buffer Functions By Providing High Ionic Strength to Optimize the Rate of Probe Annealing to Target Nucleic Acid
Volume
10 L
Shelf Life
3 yr
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRGF-6495-010L
- Zoro #
- G022587869
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Colorless
- Form
- Liquid
- Features
- Concentrated Sodium Chloride-Sodium Citrate Buffer Functions By Providing High Ionic Strength to Optimize the Rate of Probe Annealing to Target Nucleic Acid
- Volume
- 10 L
- Shelf Life
- 3 yr
- Container Type
- Bottle
- CAS Number
- 6132-04-3, 7647-01-0, 7647-14-5
- Application
- Biomolecular
- Product Type
- Standard Sodium Citrate Buffer
- Quantity
- 1
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Chemical Grade
- Ultra Pure
- Item
- Standard Sodium Citrate Buffer
- Chemical Properties
- DNase Free, Low Bioburden, Nuclease Free, RNase Free
- For Laboratory Technique
- Manufacturer Methods, PCR, qPCR
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- Standards
- ISO 9001
- pH Level
- 7.0 pH
- Special Information
- Functions By Providing High Ionic Strength to Optimize the Rate of Probe Annealing to Target Nucleic Acid
- Calibration Certificate
- No
- Chemical Formula
- NaCl; HCl; Na3C6H5O7ยท2H2O
- Compatible Product Type
- Universal
- Wire Color
- Colorless
Description
Standard Sodium Citrate Buffer, Concentration Not Applicable, CAS Number 6132-04-3, 7647-01-0, 7647-14-5, Molecular Weight Not Applicable, Chemical Formula NaCl; HCl; Na3C6H5O7ยท2H2O, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.