Shop RICCA CHEMICAL
See all product information
Create Account
Sod Diethyldithiocarbamate, 0.1 Percent A
- Mfr # R7240600-500A
- Zoro # G804399093
product price:Â
$
51.29
/ea
Key Features
Chemical Container Type
Bottle
Product Type
Sod Diethyldithiocarbamate, (Certified 0.1%) Aqueous Solution
Chemical Grade
ACS
Concentration
0.01
Shelf Life
3 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7240600-500A
- Zoro #
- G804399093
- UPC #
- -
- Country of Origin
- United States
- Item
- Sod Diethyldithiocarbamate, (Certified 0.1%) Aqueous Solution
- Chemical Container Type
- Bottle
- Product Type
- Sod Diethyldithiocarbamate, (Certified 0.1%) Aqueous Solution
- Chemical Grade
- ACS
- Concentration
- 0.01
- Shelf Life
- 3 mo
- Standards
- ASTM E 200
- CAS Number
- 20624-25-3
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 mL
Description
Sodium Diethyldithiocarbamate, Concentration 0.01, CAS Number 20624-25-3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 3 mo, Standards ASTM E 200
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.