Sodium Hydroxide Precision Sol, 0.4 N

  • Mfr # R7390000-10F
  • Zoro # G104399205
product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 84
Shelf Life
24 mo
Chemical Container Type
Box
Product Type
Sodium Hydroxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7390000-10F
Zoro #
G104399205
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 84
Shelf Life
24 mo
Chemical Container Type
Box
Product Type
Sodium Hydroxide
Concentration
0.4 N
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7732-18-5
REMOVE - Previous PI Node
S
Color
Colorless
Form
Liquid
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Quantity
1
Chemical Formula
NaOH
Storage Temperature - Maximum
30 Degrees C
Volume
10 L
Storage Temperature
Ambient
Container Type
Box
Container Material
Plastic
Shipping Restrictions
Class 8, PG III, UN1824
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.4 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews