Shop RICCA CHEMICAL

Sodium Carbonate, 2 Normal

  • Mfr # R7191000-20F
  • Zoro # G305379822

product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Carbonate
Concentration
2 N
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Chemical Container Size
20 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7191000-20F
Zoro #
G305379822
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Carbonate
Product Type
Sodium Carbonate
Concentration
2 N
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Chemical Container Material
Plastic
Chemical Container Type
Box
Shelf Life
18 mo
Calibration Certificate
NIST SRM 723
CAS Number
497-19-8, 7732-18-5
Volume
20 L
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Container Type
Box
Chemical Formula
Na2CO3
Quantity
1
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Form
Liquid
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
pH Level
Greater Than 12
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 2 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.