Sodium Hydroxide-Sulfide, for Kjeldahl N
- Mfr # R7480000-4A
- Zoro # G205922852
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Size
4 L
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7480000-4A
- Zoro #
- G205922852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Sodium Hydroxide-Sulfide, (Certified) for Kjeldahl Nitrogen Analysis using Mercury Catalyst
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 1310-73-2;7732-18-5;39365-88-3
- Product Type
- Sodium Hydroxide-Sulfide, (Certified) for Kjeldahl Nitrogen Analysis using Mercury Catalyst
Description
Sodium Hydroxide-Sulfide, (Certified) for Kjeldahl Nitrogen Analysis using Mercury Catalyst, CAS Number 1310-73-2;7732-18-5;39365-88-3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.