Shop RICCA CHEMICAL

Sodium Carbonate Precis Sol, 0.0454 N

  • Mfr # R7180000-1A
  • Zoro # G104399175

product price: 
$
44.59
/ea

Key Features

Shelf Life
12 mo
APHA
407 B
Product Type
Sodium Carbonate
Chemical Container Material
Plastic
CAS Number
497-19-8, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7180000-1A
Zoro #
G104399175
UPC #
-
Country of Origin
United States
Item
Sodium Carbonate
Shelf Life
12 mo
APHA
407 B
Product Type
Sodium Carbonate
Chemical Container Material
Plastic
CAS Number
497-19-8, 7732-18-5
Calibration Certificate
NIST SRM 723
Concentration
0.0454 N
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Volume
1 L
Container Type
Bottle
Application
Analytical Reagent
Quantity
1
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Standards
ASTM, EP
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Chemical Formula
Na2CO3
Container Material
Plastic
pH Level
11 - 11.5
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Carbonate, Concentration 0.0454 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, APHA 407 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.