Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.02 N

  • Mfr # R8200000-4A
  • Zoro # G503563160

product price: 
$
59.99
/ea

Key Features

Product Type
Sulfuric Acid
Standards
ASTM, EP
APHA
2320 B
CAS Number
7664-93-9, 7732-18-5
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8200000-4A
Zoro #
G503563160
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sulfuric Acid
Product Type
Sulfuric Acid
Standards
ASTM, EP
APHA
2320 B
CAS Number
7664-93-9, 7732-18-5
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
Shelf Life
36 mo
Concentration
0.02 N
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Volume
4 L
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
H2SO4
Color
Colorless
Storage Temperature
Ambient
pH Level
Less Than 2
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.02 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 2320 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.