Shop RICCA CHEMICAL

Sodium Carbonate Precision Sol, 0.02 N

  • Mfr # R7175000-4A
  • Zoro # G003562984

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 723
Standards
ASTM, EP
Product Type
Sodium Carbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7175000-4A
Zoro #
G003562984
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Carbonate
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 723
Standards
ASTM, EP
Product Type
Sodium Carbonate
Chemical Container Material
Plastic
CAS Number
497-19-8, 7732-18-5
Shelf Life
12 mo
Chemical Container Type
Bottle
Concentration
0.02 N
Container Material
Plastic
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Chemical Formula
Na2CO3
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Form
Liquid
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Volume
4 L
Color
Colorless
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
11 - 11.5
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 0.02 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.