Sodium Thiosulfate, 10 Percent w/v Aqueou

  • Mfr # R7867600-1A
  • Zoro # G204399129
product price: 
$
34.99
/ea

Key Features

Chemical Container Size
1 L
Concentration
10 % w/v
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Calibration Certificate
NIST SRM 136
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7867600-1A
Zoro #
G204399129
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Thiosulfate
Concentration
10 % w/v
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Calibration Certificate
NIST SRM 136
Product Type
Sodium Thiosulfate
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
10102-17-7, 7732-18-5
REMOVE - Previous PI Node
S
Form
Liquid
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Standards
ASTM, EP
Storage Temperature
Ambient
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Volume
1 L
Quantity
1
Chemical Formula
Na2S2O3; 5H2O
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 10 Percent w/v, CAS Number 10102-17-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews