Shop RICCA CHEMICAL

Sodium Carbonate, Saturated Aqueous Solu

  • Mfr # R7161500-1A
  • Zoro # G005922878

product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Carbonate - Saturated
Shelf Life
12 mo
Chemical Grade
ACS, Lab
CAS Number
497-19-8, 7732-18-5
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7161500-1A
Zoro #
G005922878
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Carbonate - Saturated
Product Type
Sodium Carbonate - Saturated
Shelf Life
12 mo
Chemical Grade
ACS, Lab
CAS Number
497-19-8, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Concentration
Saturated
Calibration Certificate
NIST
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Container Material
Plastic
Application
Analytical Reagent
Color
Colorless
Container Type
Bottle
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Storage Temperature
Ambient
Volume
1 L
Chemical Formula
Na2CO3
pH Level
Greater Than 12
Wire Color
Colorless

Description

Sodium Carbonate - Saturated, Concentration Saturated, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.