Sodium Chloride, 10 g/L in Mixed Alcohol

  • Mfr # R7212000-1C
  • Zoro # G804398867
product price: 
$
75.29
/ea

Key Features

Chemical Container Size
1 L
Product Type
Sodium Chloride - in Mixed Alcohol Solvent
Chemical Container Material
Amber Glass
CAS Number
67-56-1, 71-36-3, 7647-14-5, 7732-18-5
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7212000-1C
Zoro #
G804398867
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Chloride - in Mixed Alcohol Solvent
Product Type
Sodium Chloride - in Mixed Alcohol Solvent
Chemical Container Material
Amber Glass
CAS Number
67-56-1, 71-36-3, 7647-14-5, 7732-18-5
Chemical Container Type
Bottle
Concentration
10 g/L
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Shelf Life
24 mo
Features
For Determination of Salts in Crude Oil
Color
Colorless
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Class 3, PG III, UN1987
Calibration Certificate
NIST
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Form
Liquid
Application
Analytical Reagent
Special Information
For Determination of Salts in Crude Oil
REMOVE - Previous PI Node
S
Chemical Formula
NaCl
Volume
1 L
Container Material
Glass
Molecular Weight
18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 58.44 g/mol (Sodium Chloride); 74.12 g/mol (1-Butanol)
Container Type
Bottle
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Chloride - in Mixed Alcohol Solvent, Concentration 10 g/L, CAS Number 67-56-1, 71-36-3, 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 58.44 g/mol (Sodium Chloride); 74.12 g/mol (1-Butanol), Chemical Formula NaCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews