Sodium Hydroxide, 10 Percent w/v Aqueous

  • Mfr # R7260000-10F
  • Zoro # G903562268
product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Class 8, PG II, UN1824
Shelf Life
36 mo
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Size
10 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7260000-10F
Zoro #
G903562268
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
Shipping Restrictions
Class 8, PG II, UN1824
Shelf Life
36 mo
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
ACS, Lab
Concentration
10 % w/v
Chemical Container Material
Plastic
Chemical Container Type
Box
Calibration Certificate
NIST SRM 723
Standards
ASTM, EP
Product Type
Sodium Hydroxide
REMOVE - Previous PI Node
S
Volume
10 L
Quantity
1
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
NaOH
Form
Liquid
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Container Type
Box
Storage Temperature
Ambient
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 10 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews