Shop RICCA CHEMICAL
See all product information
Create Account
Sodium Sulfide, 3 Percent w/v Aqueous Sol
- Mfr # R7570000-120C
- Zoro # G904399085
product price:Â
$
28.15
/ea
Key Features
Concentration
3% w/v
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Chemical Container Size
120 mL
Product Type
Sodium Sulfide, (Certified 3% w/v) Aqueous Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7570000-120C
- Zoro #
- G904399085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 120 mL
Details
- Item
- Sodium Sulfide
- Concentration
- 3% w/v
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Product Type
- Sodium Sulfide, (Certified 3% w/v) Aqueous Solution
- Chemical Container Type
- Bottle
- Shelf Life
- 12 mo
- APHA
- 3500-Zn E
- CAS Number
- 1313-84-4
Description
Sodium Sulfide, Concentration 3 Percent w/v, CAS Number 1313-84-4, APHA 3500-Zn E, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.