Shop RICCA CHEMICAL

Sodium Hydroxide, 5 Percent w/v Aqueous

  • Mfr # R7250000-1A
  • Zoro # G103562761

product price: 
$
35.89
/ea

Key Features

Calibration Certificate
NIST SRM 723
Concentration
5 % w/v
Chemical Grade
ACS, Lab
APHA
413 B
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7250000-1A
Zoro #
G103562761
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Calibration Certificate
NIST SRM 723
Concentration
5 % w/v
Chemical Grade
ACS, Lab
APHA
413 B
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Chemical Container Type
Bottle
Standards
ASTM, EP
CAS Number
1310-73-2, 7732-18-5
Shelf Life
36 mo
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Class 8, PG III, UN1824
Color
Colorless
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Volume
1 L
Container Type
Bottle
Storage Temperature
Ambient
Chemical Formula
NaOH
Form
Liquid
Application
Analytical Reagent
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Hydroxide, Concentration 5 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 413 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.