Shop RICCA CHEMICAL

Silver Nitrate Precision Solution, 0.05 N

  • Mfr # R6970000-4B
  • Zoro # G605379850

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
Lab
Product Type
Silver Nitrate
Concentration
0.05 N
Calibration Certificate
NIST SRM 999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6970000-4B
Zoro #
G605379850
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Silver Nitrate
Shelf Life
24 mo
Chemical Grade
Lab
Product Type
Silver Nitrate
Concentration
0.05 N
Calibration Certificate
NIST SRM 999
Chemical Container Type
Bottle
CAS Number
7732-18-5, 7761-88-8
Chemical Container Material
Plastic
Standards
TAPPI T 625 cm-85
Form
Liquid
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
AgNO3
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Container Material
Plastic
Storage Temperature
Ambient
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Volume
4 L
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.05 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 625 cm-85

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.