Shop RICCA CHEMICAL

Sodium Hydroxide, 8 Percent w/v Aqueous

  • Mfr # R7256000-500A
  • Zoro # G104398932

product price: 
$
36.59
/ea

Key Features

Shelf Life
36 mo
Product Type
Sodium Hydroxide
Chemical Container Size
500 mL
Standards
ASTM, EP
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7256000-500A
Zoro #
G104398932
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
Shelf Life
36 mo
Product Type
Sodium Hydroxide
Standards
ASTM, EP
Chemical Container Material
Plastic
Concentration
8 % w/v
Calibration Certificate
NIST SRM 723
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Shipping Restrictions
Class 8, PG III, UN1824
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
REMOVE - Previous PI Node
S
Chemical Formula
NaOH
Volume
500 mL
Application
Analytical Reagent
Storage Temperature
Ambient
Container Type
Bottle
Color
Colorless
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 8 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.