Shop RICCA CHEMICAL

Sodium Acetate, 20 Percent w/w Aqueous So

  • Mfr # R7120000-4A
  • Zoro # G304399319

product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

CAS Number
6131-90-4, 7732-18-5
Chemical Grade
ACS, Lab
APHA
3500-Fe B
Shelf Life
24 mo
Product Type
Sodium Acetate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7120000-4A
Zoro #
G304399319
UPC #
-
Country of Origin
United States
Item
Sodium Acetate
CAS Number
6131-90-4, 7732-18-5
Chemical Grade
ACS, Lab
APHA
3500-Fe B
Shelf Life
24 mo
Product Type
Sodium Acetate
Concentration
20 % w/w
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Standards
ASTM, EP
Container Type
Bottle
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Chemical Formula
NaC2H3O2; 3H2O
Form
Liquid
Calibration Certificate
NIST
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Color
Colorless
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water)
Volume
4 L
pH Level
7.5 - 9.2 (5% solution)
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sodium Acetate, Concentration 20 Percent w/w, CAS Number 6131-90-4, 7732-18-5, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water), Chemical Formula NaC2H3O2; 3H2O, APHA 3500-Fe B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.