Sodium Hydroxide Precision Sol, 0.01 N

  • Mfr # R7295000-20F
  • Zoro # G204399198
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Concentration
0.01 N
Calibration Certificate
NIST SRM 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7295000-20F
Zoro #
G204399198
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Hydroxide
Shelf Life
24 mo
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Concentration
0.01 N
Calibration Certificate
NIST SRM 84
Standards
TAPPI T 428 om-91
Chemical Container Type
Box
APHA
4500-S2 E
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
Lab
Volume
20 L
Form
Liquid
Container Type
Box
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Quantity
1
Color
Colorless
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Chemical Formula
NaOH
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
pH Level
12
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.01 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 4500-S2 E, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 428 om-91

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews