Shop RICCA CHEMICAL

Sodium Chloride, 30 Percent w/v Aqueous S

  • Mfr # R7220000-500A
  • Zoro # G005922861

product price: 
$
63.69
/ea

Key Features

Chemical Grade
ACS, Lab
Chemical Container Size
500 mL
CAS Number
7647-14-5, 7732-18-5
Standards
ASTM, EP
Product Type
Sodium Chloride
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7220000-500A
Zoro #
G005922861
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Chloride
Chemical Grade
ACS, Lab
CAS Number
7647-14-5, 7732-18-5
Standards
ASTM, EP
Product Type
Sodium Chloride
Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
30 % w/v
APHA
419 D
Chemical Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Chemical Formula
NaCl
Volume
500 mL
Storage Temperature
Ambient
Color
Colorless
Container Type
Bottle
REMOVE - Previous PI Node
S
Quantity
1
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 30 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, APHA 419 D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.