Sodium Hydroxide Precision Sol, 0.02 N

  • Mfr # R7300000-1A
  • Zoro # G504399133
product price: 
$
29.79
/ea

Key Features

Chemical Container Type
Bottle
APHA
2310 B
Chemical Grade
ACS, Lab
Product Type
Sodium Hydroxide
Concentration
0.02 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7300000-1A
Zoro #
G504399133
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
Chemical Container Type
Bottle
APHA
2310 B
Chemical Grade
ACS, Lab
Product Type
Sodium Hydroxide
Concentration
0.02 N
Standards
ASTM, EP
Calibration Certificate
NIST SRM 84
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Shelf Life
24 mo
REMOVE - Previous PI Node
S
Container Material
Plastic
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Application
Analytical Reagent
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Volume
1 L
Chemical Formula
NaOH
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
Greater Than 12
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.02 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 2310 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews