Sodium Hydroxide Precision Sol, 0.1 N

  • Mfr # R7350000-1A
  • Zoro # G203562524
product price: 
$
29.29
/ea

Key Features

Chemical Container Size
1 L
Concentration
0.1 N
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7350000-1A
Zoro #
G203562524
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
Concentration
0.1 N
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 84
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
APHA
2340 C
Chemical Container Material
Plastic
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
1 L
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Quantity
1
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Material
Plastic
Color
Colorless
Form
Liquid
Application
Analytical Reagent
Chemical Formula
NaOH
pH Level
13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews