Sodium Azide, 5 Percent w/v Aqueous Solu

  • Mfr # R7144800-1A
  • Zoro # G703586273
product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

CAS Number
26628-22-8, 7732-18-5
Product Type
Sodium Azide
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7144800-1A
Zoro #
G703586273
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Azide
CAS Number
26628-22-8, 7732-18-5
Product Type
Sodium Azide
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
5 % w/v
Storage Temperature
Ambient
Shipping Restrictions
Class 6.1, PG III, UN3287
Calibration Certificate
NIST
REMOVE - Previous PI Node
S
Molecular Weight
18.01 g/mol (Water); 65 g/mol (Sodium Azide)
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Container Material
Plastic
Standards
ASTM, EP
Application
Analytical Reagent
Chemical Formula
NaN3
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Volume
1 L
Quantity
1
pH Level
Alkaline
Wire Color
Colorless

Description

Sodium Azide, Concentration 5 Percent w/v, CAS Number 26628-22-8, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 65 g/mol (Sodium Azide), Chemical Formula NaN3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Class 6.1, PG III, UN3287, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews