Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.125 N

  • Mfr # R7356000-500A
  • Zoro # G103563096

product price: 
$
28.29
/ea

Key Features

Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7732-18-5
Product Type
Sodium Hydroxide
Concentration
0.125 N
Calibration Certificate
NIST SRM 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7356000-500A
Zoro #
G103563096
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7732-18-5
Product Type
Sodium Hydroxide
Concentration
0.125 N
Calibration Certificate
NIST SRM 84
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Quantity
1
Container Material
Plastic
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Storage Temperature
Ambient
Chemical Formula
NaOH
Volume
500 mL
Color
Colorless
Container Type
Bottle
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Minimum
15 Degrees C
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.125 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.