Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.333 N

  • Mfr # R7377000-10F
  • Zoro # G303562950

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Concentration
0.333 N
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Box
Chemical Container Size
10 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7377000-10F
Zoro #
G303562950
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
Shelf Life
24 mo
Concentration
0.333 N
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Box
Calibration Certificate
NIST SRM 84
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Chemical Grade
ACS, Lab
Quantity
1
Form
Liquid
Chemical Formula
NaOH
Application
Analytical Reagent
Storage Temperature
Ambient
Volume
10 L
Container Material
Plastic
Shipping Restrictions
Class 8, PG III, UN1824
Container Type
Box
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.333 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.