Shop RICCA CHEMICAL
See all product information
Create Account
Sodium Phenate Solution, for Ammonia Nit
- Mfr # R7518000-4A
- Zoro # G205379823
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
12 mo
APHA
4500-NH3 G
Product Type
Sodium Phenate Solution, (Certified) for Ammonia Nitrogen Analysis
Chemical Container Size
4 L
Standards
EPA 350.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7518000-4A
- Zoro #
- G205379823
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Sodium Phenate Solution, (Certified) for Ammonia Nitrogen Analysis
- Shelf Life
- 12 mo
- APHA
- 4500-NH3 G
- Product Type
- Sodium Phenate Solution, (Certified) for Ammonia Nitrogen Analysis
- Standards
- EPA 350.1
- CAS Number
- 7732-18-5;108-95-2;1310-73-2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Shipping Restrictions
- DHL Maximum of 1 bottle may be shipped per package via CARGO AIRCRAFT ONLY.; FEDEX AIR Maximum of 1 bottle may be shipped per package via CARGO AIRCRAFT ONLY.; FEDEX GROUND Maximum of 50 lbs (up to 4 bottles) may be shipped per package.; UPS AIR Max of 1 bottle may be shipped per package.
Description
Sodium Phenate Solution, (Certified) for Ammonia Nitrogen Analysis, CAS Number 7732-18-5;108-95-2;1310-73-2, APHA 4500-NH3 G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.