Sodium Hypochlorite Solution, 2.5 Percen

  • Mfr # R7495100-1A
  • Zoro # G103562754
product price: 
$
59.49
/ea

Key Features

Standards
ASTM, EP
Chemical Grade
ACS, Lab
Concentration
2.5 % w/w
Chemical Container Type
Bottle
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7495100-1A
Zoro #
G103562754
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hypochlorite
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Concentration
2.5 % w/w
Chemical Container Type
Bottle
Shelf Life
6 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 136
Product Type
Sodium Hypochlorite
CAS Number
7681-52-9, 7732-18-5
APHA
4500-NH3 G
Quantity
1
Form
Liquid
Molecular Weight
18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite)
Application
Analytical Reagent
Chemical Formula
NaOCl
Color
Colorless
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Class 8, PG III, UN1791
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Volume
1 L
pH Level
alkaline
Wire Color
Colorless

Description

Sodium Hypochlorite, Concentration 2.5 Percent w/w, CAS Number 7681-52-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite), Chemical Formula NaOCl, APHA 4500-NH3 G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 6 mo, Shipping Restrictions Class 8, PG III, UN1791, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews