Shop RICCA CHEMICAL

Sodium Thiosulfate Precis Sol, 0.0375 N

  • Mfr # R7925000-20F
  • Zoro # G405922881

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Chemical Container Material
Plastic
Standards
ASTM, EP
Chemical Container Type
Box
Product Type
Sodium Thiosulfate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7925000-20F
Zoro #
G405922881
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Thiosulfate
Shelf Life
18 mo
Chemical Container Material
Plastic
Standards
ASTM, EP
Chemical Container Type
Box
Product Type
Sodium Thiosulfate
Concentration
0.0375 N
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 136
Volume
20 L
Storage Temperature
Ambient
Quantity
1
Chemical Formula
Na2S2O3; 5H2O
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Container Material
Plastic
Application
Analytical Reagent
Form
Liquid
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Container Type
Box
pH Level
Data not available.

Description

Sodium Thiosulfate, Concentration 0.0375 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.