Sodium Oxalate Precision Sol, 0.025 M
- Mfr # R7499500-500A
- Zoro # G004398926
product price:Â
$
44.59
/ea
Key Features
Shelf Life
18 mo
Chemical Container Type
Bottle
Concentration
0.025 M
Chemical Container Material
Plastic
APHA
4500-NO2- B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7499500-500A
- Zoro #
- G004398926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sodium Oxalate Precision Solution
- Shelf Life
- 18 mo
- Chemical Container Type
- Bottle
- Concentration
- 0.025 M
- Chemical Container Material
- Plastic
- APHA
- 4500-NO2- B
- Calibration Certificate
- NIST SRM40
- CAS Number
- 7732-18-5;62-76-0
- Product Type
- Sodium Oxalate Precision Solution
- Chemical Grade
- ACS
Description
Sodium Oxalate Precision Solution, Concentration 0.025 M, CAS Number 7732-18-5;62-76-0, APHA 4500-NO2- B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM40, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.