Sodium Bicarbonate, Saturated Aqueous So

  • Mfr # R7148000-20F
  • Zoro # G703586303
product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
20 L
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Sodium Bicarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7148000-20F
Zoro #
G703586303
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Bicarbonate
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Sodium Bicarbonate
CAS Number
144-55-8, 7732-18-5
Chemical Container Type
Box
Chemical Formula
NaHCO3
Calibration Certificate
NIST
Container Type
Box
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Storage Temperature
Ambient
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Volume
20 L
Container Material
Plastic
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Concentration
Saturated
Molecular Weight
18.01 g/mol (Water); 84 g/mol (Sodium Bicarbonate)
pH Level
slightly alkaline
Wire Color
Colorless

Description

Sodium Bicarbonate, Concentration Saturated, CAS Number 144-55-8, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 84 g/mol (Sodium Bicarbonate), Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews