Shop RICCA CHEMICAL

Sodium Sulfite, 2.5 Percent w/v Aqueous S

  • Mfr # R7579000-1A
  • Zoro # G904399313

product price: 
$
48.89
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
12 mo
Chemical Grade
ACS, Lab
Concentration
2.5 % w/v
Calibration Certificate
NIST SRM 136
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7579000-1A
Zoro #
G904399313
UPC #
-
Country of Origin
United States
Item
Sodium Sulfite
Chemical Container Type
Bottle
Shelf Life
12 mo
Chemical Grade
ACS, Lab
Concentration
2.5 % w/v
Calibration Certificate
NIST SRM 136
CAS Number
7732-18-5, 7757-83-7
Product Type
Sodium Sulfite
Chemical Container Material
Plastic
Quantity
1
REMOVE - Previous PI Node
S
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Storage Temperature
Ambient
Standards
ASTM, EP
Molecular Weight
126.04 g/mol (Sodium Sulfite); 18.01 g/mol (Water)
Volume
1 L
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Chemical Formula
Na2SO3
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
pH Level
9.0 - 9.5
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Sulfite, Concentration 2.5 Percent w/v, CAS Number 7732-18-5, 7757-83-7, Molecular Weight 126.04 g/mol (Sodium Sulfite); 18.01 g/mol (Water), Chemical Formula Na2SO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.