Shop RICCA CHEMICAL

Sulfuric Acid, 10 Percent v/v Aqueous So

  • Mfr # R8150000-1A
  • Zoro # G604399088

product price: 
$
44.99
/ea

Key Features

Product Type
Sulfuric Acid
Chemical Container Material
Plastic
Concentration
10 % v/v
Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8150000-1A
Zoro #
G604399088
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Product Type
Sulfuric Acid
Chemical Container Material
Plastic
Concentration
10 % v/v
Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Standards
ASTM, EP
Color
Colorless
Container Material
Plastic
Quantity
1
Container Type
Bottle
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Shipping Restrictions
Class 8, PG II, UN2796
Storage Temperature
Ambient
Chemical Formula
H2SO4
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Volume
1 L
REMOVE - Previous PI Node
S
Application
Analytical Reagent
pH Level
Less Than 1
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sulfuric Acid, Concentration 10 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN2796, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.