Shop RICCA CHEMICAL

Sodium Hydroxide, 4 Percent w/v Aqueous

  • Mfr # R7247000-1A
  • Zoro # G903563173

product price: 
$
33.15
/ea

Key Features

Chemical Container Material
Plastic
Standards
ASTM, EP
APHA
4500-CN G
Product Type
Sodium Hydroxide
Concentration
4 % w/v
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7247000-1A
Zoro #
G903563173
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Standards
ASTM, EP
APHA
4500-CN G
Product Type
Sodium Hydroxide
Concentration
4 % w/v
Calibration Certificate
NIST SRM 723
Chemical Container Type
Bottle
Shelf Life
36 mo
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7732-18-5
Color
Colorless
Volume
1 L
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Chemical Formula
NaOH
Form
Liquid
Quantity
1
Storage Temperature
Ambient
Shipping Restrictions
Class 8, PG III, UN1824
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Hydroxide, Concentration 4 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 4500-CN G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.