Sulfuric Acid Precision Solution, 0.2 N

  • Mfr # R8260000-1A
  • Zoro # G304398909
product price: 
$
29.15
/ea

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8260000-1A
Zoro #
G304398909
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sulfuric Acid
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 723
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Standards
ASTM, EP
APHA
3500-Cr B
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Concentration
0.2 N
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Volume
1 L
Chemical Formula
H2SO4
Form
Liquid
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Color
Colorless
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.2 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 3500-Cr B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews