Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
Bathroom Scale, LCD, 0.2 lb
- Mfr # 201124
- Zoro # G213302165
product price:Â
$
79.69
/ea
Key Features
Capacity
440 lb x 0.2 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
15 3/8 in
Weighing Surface Depth
11 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201124
- Zoro #
- G213302165
- UPC #
- 00850042373262
- Country of Origin
- China
Dimensions
- Weighing Surface Width
- 15 3/8 in
- Weighing Surface Depth
- 11 3/4 in
- Overall Height
- 1 in
- Overall Width
- 15 3/8 in
- Overall Length
- 11 4/5 in
- Overall Depth
- 15 3/8 in
Description
DHH-10 Bathroom Health Scale
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.