Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight, 10kg, Painted 12767

Calibration Weight, 10kg, Painted (Discontinued)

  • Mfr # 12767
  • Zoro # G7496176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12767
Zoro #
G7496176
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Width
4.5 in
Overall Length
6 in

Details

Nominal Mass
10 kg
Finish
Painted
Measurement Type
Metric
Calibration Weight Material
Cast Iron
Compliance
NIST
Calibration Weight Class
F
Item
Calibration Weight
Material
Cast iron
Item - Calibration Weights
Calibration Weight
Weight Style
Grip Handle
Calibration Weight Style
Grip Handle
Calibration Weight Compliance Agency
NIST
Class
F
Calibration Certificate
No Certificate
Calibration Tolerance
1 g
Number of Pieces
1

Description

Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class F, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Metric, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency NIST, Overall Height 5 in, Overall Length 6 in, Overall Width 4.5 in, Calibration Tolerance 1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.