Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight, 25kg, Painted 12775

Calibration Weight, 25kg, Painted (Discontinued)

  • Mfr # 12775
  • Zoro # G7473925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12775
Zoro #
G7473925
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.5 in
Overall Height
7.09 in
Overall Length
7.63 in

Details

Item
Calibration Weight
Compliance
NIST
Calibration Weight Style
Grip Handle
Weight Style
Grip Handle
Measurement Type
Metric
Calibration Weight Compliance Agency
NIST
Calibration Weight Class
F
Number of Pieces
1
Material
Cast iron
Nominal Mass
25 kg
Item - Calibration Weights
Calibration Weight
Class
F
Calibration Certificate
No Certificate
Finish
Painted
Calibration Weight Material
Cast Iron
Calibration Tolerance
2.5 g

Description

Calibration Weight, Nominal Mass 25 kg, Calibration Weight Class F, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Metric, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency NIST, Overall Height 7.09 in, Overall Length 7.63 in, Overall Width 5.5 in, Calibration Tolerance 2.5 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.